References
Knipex:35 42 115 ESD
Rubix:1569793
EAN:4003773024866

Technical specifications
| Nose shape | half-round |
|---|---|
| Length of noses | 22.5 mm |
| Length | 115 mm |
Product details : KNIPEX 3542115ESD RELAY ADJUSTING PLIERS ESD 115MM
Design: DIN ISO 9655. Made of special tool steel, hardened and tempered in oil. Mirror-polished head. With inserted, play-free, precision hinge and non-detachable frictionless double spring. Smoothly ground grip zones. Handles with multi-component plastic covers.
Application: For gripping, holding and bending in hard-to-access places, in electrical and precision engineering.
Application: For gripping, holding and bending in hard-to-access places, in electrical and precision engineering.
ESD electronics gripping pliers
Design: DIN ISO 9655. Made of chrome steel ball bearings, hardened and tempered in oil. Mirror-polished head. With inserted, play-free precision hinge and undetachable, frictionless double spring. Smoothly ground grip zones. Handles with multi-component plastic covers.
Application: For the gripping, holding and bending at hard-to-access places in electrics, especially where ESD tools must be used.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x58x17 mm |
|---|---|
| Nose shape | half-round |
| Length of noses | 22.5 mm |
| Length | 115 mm |
| Weight | 74 g |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
- Delivery usually within ( 14 ) days





