KNIPEX 2611200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
Knipex radio clamp, flat-nose pliers with cutting edge
See technical informationReferences
Knipex:26 11 200
Rubix:275A5574
EAN:4003773022824





Product details : KNIPEX 2611200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
Half-round, long, tapered jawsDistortion-tolerant, elastic precision tipsSuitable for finer gripping and cutting work, also on easy and semi-difficult to reach areasWith cutting edges for soft, medium-hard and hard wireCutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC
Elastic tips: dimensionally stable even when twisted Distortion-tolerant, elastic precision tips. Half-round, long, tapered jaws. With cutting edges (hardness approx. 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 202x51x36 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 73 mm |
| Length | 200 mm |
| Cutting capacity | 3.2 mm |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 23.52 excl. VAT
/ Each
£ 28.22 incl. VAT
- In stock: Next day delivery