KNIPEX 2501140 CHAIN NOSE SIDE CUTTING PLIERS 140MM

Snipe Nose Side Cutting Pliers

See technical information

References

Knipex:25 01 140
Rubix:155A7380
EAN:4003773033158
brand logo

Technical specifications

Nose shapehalf-round
Length of noses42 mm
Length145 mm
See all Specifications

Product details : KNIPEX 2501140 CHAIN NOSE SIDE CUTTING PLIERS 140MM


25 01 140 Snipe Nose Side Cutting Pliers
half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws.
  • Cutting capacities medium hard wire (diameter): Ø 2.5 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 1.6 mm
  • Jaw thickness (joint) (T1): 8.0 mm
  • Tips width (W4): 2.5 mm
  • Tips thickness (T2): 2.0 mm
  • Jaw length (L3): 42.0 mm
  • Head width (W3): 15 mm
  • Walter Titex

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)147x76x31 mm
    Nose shapehalf-round
    Length of noses42 mm
    Length145 mm
    Cutting capacity2.5 mm
    Weight89 g
    £ 18.31 excl. VAT
    / Each
    £ 21.97 incl. VAT
    • In stock: Next day delivery