Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1.1/8 A/F
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1.1/8 A/F
Long impact sockets 1'' - inch
References
roebuck:
3965052
rubix:
245016
Technical specifications
Square drive adapter
1
''
Diameter
25.4
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1.1/8 A/F
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1
''
Diameter
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.78
excl. VAT
/
Each
£
65.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 03010026 1/2 INCH DRIVE X 26MM SOCKET BI-HEX
GEDORE 22MM3/4DRIMPSOCKET K 32 22
FACOM S.18HLA FACOM 1/2 DEEP SOCKET S.18HLA
FACOM NK.1'1/16A SOCKET NK.11/16A
BAHCO 6700SM-5.5 SOCKET 1/4
FACOM R.8LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 8MM
SOCKET 1/4 DRIVE DEEP - 13MM
BAHCO 8900DZ-1.1/2 SOCKET 3/4
FACOM K.28B K-B SOCKET BI-HEX 3/4 INCH DRIVE 28MM
FACOM J.21H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 21MM
GEDORE D19-7/16AF BI-HEX SOCKET
GEDORE 8MM 3/8DR SOCKET D 30 8
FACOM 24MM IMPACT SOCKET NS.24A
GEDORE 3/4AF 1/2DRIMPSOCKET K 19
GEDORE 3/8AF 1/2DR IMPSOCKT K 19