Socket Facom
Square drive adapter | 1/4 '' |
---|---|
Diameter | 18 mm |
Length | 50 mm |
Logistic Weight | 50 g |
---|---|
Packaged dimensions (D x W x H) | 50x18x18 mm |
Package weight | 53 g |
Square drive adapter | 1/4 '' |
Diameter | 18 mm |
Length | 50 mm |
Finishing | Chromed |
Number of sides | 12 |
Weight | 59 g |
Usually arrives within 14 working days