References
Roebuck:3962458
Rubix:220417


Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 139 mm |
| Shank type | cylindrical |
Product details : ROEBUCK HSS LONG SERIES DRILL 5.50MM
DIN 340RN/BS 328
Flute geometry
Standard helix, right hand cutting
Point angle
118°
Surface treatment
Blue
Application
Long series drill for drilling deeper holes
Suitable for general purpose applications.
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 139 mm |
| Shank type | cylindrical |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 5.11 excl. VAT
/ Each
£ 6.13 incl. VAT
- In stock: Next day delivery