Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE X 9MM
ROEBUCK HEX SOCKET 1/4 DRIVE X 9MM
1//4" Hex Sockets Metric
References
roebuck:
4971557
rubix:
042814
Technical specifications
Square drive adapter
1/4
''
Diameter
9
mm
Length
24.8
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE X 9MM
Manufactured from chrome vanadium steel.
Conforms to DIN3122 and DIN3123.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
9
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.54
excl. VAT
/
Each
£
3.05
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
FACOM S.29LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 29MM
FACOM DEEP SOCKET S.13HLA
BAHCO 8900SM-30 SOCKET 3/4
GEDORE RED R73003811 38MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
FACOM NKD.41A 3/4 IMPACT SOCKET 12P 41 MM
GEDORE 11/16AF1/2DRDEEPSKT D 19 L 11/16AF
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 20MM
FACOM R.6 R HEX SOCKET 1/4 INCH SQUARE DRIVE 6MM
ROEBUCK 880146 3/8 DRIVE SOCKET BI-HEX 17MM 1
ROEBUCK SOCKET 3/8 DRIVE HEX 7/16 INCH A/F
FACOM R.4 R HEX SOCKET 1/4 INCH SQUARE DRIVE 4MM
ROEBUCK HEX SOCKET 1/4 DRIVE 5/16 INCH A/F
FACOM RB.7/32 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 7/32 A/F
R.3/16 FACOM STOCKET AF 3/16 HEXAGONAL
GEDORE 10MMIMPACTSOCKET3/8D K 30 10