References
Dormer:A100.65
Rubix:223067
EAN:7320760000182




Technical specifications
| Drilling diameter | 0.65 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 8 mm |
Product details : DORMER A100 HSS JOBBER DRILL 0.65MM
Applications
Technical specifications
Attributes
| Drilling diameter | 0.65 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 8 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.65 mm |
Show UNSPSC/ECL@SS
£ 34.90 excl. VAT
/ 10 pieces
£ 41.88 incl. VAT
- Usually arrives within 14 working days