Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer end
GEDORE E 248-60 POLYAMIDE SPARE HEAD D 60 MM
GEDORE E 248-60 POLYAMIDE SPARE HEAD D 60 MM
Loose recoil free hammer head nylon E248
References
gedore:
E 248-60
rubix:
399A5567
manufacturer :
8830690
ean:
4010883883061
Technical specifications
Diameter
60
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE E 248-60 POLYAMIDE SPARE HEAD D 60 MM
Polyamide spare head d 60 mm Splinter-proof, shatter-proof and wear-resistant polyamide, 75 Shore D, tested to -20 °C
Strengths
•Made of shatter-proof, break and wear resistant polyamide, 75 Shore D, tested to -20° C
Technical specifications
Attributes
Logistic Weight
90
g
Diameter
60
mm
Colour
white
Model
e 248
For model
248
Material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.48
excl. VAT
/
Each
£
17.38
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
FACOM TIP EB.25
ROEBUCK REPLACEMENT HAMMER FACE 40MM FOR MODEL 862407 862410
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 38MM 787510
GEDORE E 248-50 POLYAMIDE SPARE HEAD D 50 MM
FACOM 2.12E+37 TIP HAMMER 212.E35
FACOM TIP EC.32
ROEBUCK INTERCHANGEABLE TIP SHORE 80 D-SECURITY DIAMETER 30MM 840398
ROEBUCK REPLACEMENT HAMMER FACE 50MM FOR MODEL 862408 862411
THOR 76716NF REPLACEMENT WHITE NYLON FACE
FACOM TIP EB.50
ROEBUCK TIP FOR NO-BOUNCE MALLET DIAMETER 50MM 856009
FACOM TIP EA.50
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 32MM 788176
FACOM POLYAMIDE TIP 50MM EC.50
THOR 05A316 SIZE 4 ALUMINIUM HAMMER