KLINGSPOR 71112 CS310XF 10 X 330 MM P100 FILE BELT PACK 25
CS 310 XF Abrasive File Belt
See technical informationReferences
Klingspor:71112
Rubix:264A3343
EAN:4014855058211

Product details : KLINGSPOR 71112 CS310XF 10 X 330 MM P100 FILE BELT PACK 25
CS 310 XF belt, 10 x 330 mm grit 100 F4G
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Width | 330 mm |
| Grain | 100 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
- Usually arrives within 14 working days