KLINGSPOR 322530 CS411Y 13 X 610 MM P40 FILE BELT PACK 25
CS 411 Y Abrasive File Belt
See technical informationReferences
Klingspor:322530
Rubix:264A3330
EAN:4014855218073

Product details : KLINGSPOR 322530 CS411Y 13 X 610 MM P40 FILE BELT PACK 25
CS 411 Y belt, 13 x 610 mm grit 40 F4G
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 610 mm |
| Grain | 40 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 30.75 excl. VAT
/ Each
£ 36.90 incl. VAT
- Usually arrives within 14 working days