KLINGSPOR 26668 CS411X CLOTH BELT 150 X 2000 MM GRIT 40 F4G PK10
CS 411 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:26668
Rubix:264A3492
EAN:4014855039678

Product details : KLINGSPOR 26668 CS411X CLOTH BELT 150 X 2000 MM GRIT 40 F4G PK10
CS 411 X belt, 150 x 2000 mm grit 40 F4G
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 2000 mm |
| Grain | 40 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 204.39 excl. VAT
/ Each
£ 245.27 incl. VAT
- Delivery usually within ( 5 ) days