KLINGSPOR 37071 LS309X 150 X 2000 MM P40 FILE BELT PACK 10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:37071
Rubix:264A3579
EAN:4014855039517

Product details : KLINGSPOR 37071 LS309X 150 X 2000 MM P40 FILE BELT PACK 10
LS 309 X belt, 150 x 2000 mm grit 40 F4G
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 2000 mm |
| Grain | 40 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 158.52 excl. VAT
/ Each
£ 190.22 incl. VAT
- Usually arrives within 14 working days