KLINGSPOR 128755 LS309X CLOTH BELT, 100 X 915 MM GRIT 240 F5
Band - canvas LS 309 X
See technical informationReferences
Klingspor:128755
Rubix:80015625
EAN:4014855059973
Product details : KLINGSPOR 128755 LS309X CLOTH BELT, 100 X 915 MM GRIT 240 F5
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
Universal band for metal and wood work - Excellent value for money.
Applications
Application on Metall Universal, non-ferrous metals, wood.
Technical specifications
Attributes
| Length | 915 mm |
|---|---|
| Width | 100 mm |
| Grain | 240 |
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
- Usually arrives within 14 working days
