KLINGSPOR 39236 LS309X 28 X 533 MM P80 FILE BELT PACK 20
LS 309 X Abrasive File Belt
See technical informationReferences
Klingspor:39236
Rubix:264A3368
EAN:4014855058778

Product details : KLINGSPOR 39236 LS309X 28 X 533 MM P80 FILE BELT PACK 20
LS 309 X belt, 28 x 533 mm grit 80 F4G
Technical specifications
Attributes
| Length | 28 mm |
|---|---|
| Width | 533 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 32.25 excl. VAT
/ Each
£ 38.70 incl. VAT
- Usually arrives within 14 working days