KLINGSPOR 4483 100X610 ABRASIVE CLOTH BELT P120 GRIT LS 309 XH PK 10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4483
Rubix:80349168
EAN:4014855016907

Product details : KLINGSPOR 4483 100X610 ABRASIVE CLOTH BELT P120 GRIT LS 309 XH PK 10
LS 309 XH woodworking belt, 100 x 610 mm grit 120 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 610 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 16.83 excl. VAT
/ Each
£ 20.20 incl. VAT
- In stock: Next day delivery