KLINGSPOR 4139 BL309X WOOD WORKING BELT 75X533MM LS 309 XH P360 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4139
Rubix:207A6080
EAN:4014855017713

Product details : KLINGSPOR 4139 BL309X WOOD WORKING BELT 75X533MM LS 309 XH P360 PK10
LS 309 XH woodworking belt, 75 x 533 mm grit 60 F5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 533 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 19.14 excl. VAT
/ Each
£ 22.97 incl. VAT
- Usually arrives within 14 working days