3M 7000145907 SB DF-BL A MED 20X520MM 10/CTN


Durable Flex Belt

References
3m:7000145907
rubix:207A1110
brand logo
brand logo
Technical specifications
Length520 mm
Width20 mm
GrainMedium

Product details : 3M 7000145907 SB DF-BL A MED 20X520MM 10/CTN


Use Scotch-Brite™ Durable Flex Belt for tough detail work. It’s strong and flexible, designed for efficient deburring, blending and finishing on a variety of metals. Scotch-Brite Durable Flex Belts are easily identified by their purple backing, which uses aluminium oxide abrasive for a high cut-rate and strength over the lifetime of the belt. Aluminium oxide is a tough mineral that self-fractures in use, to continually create fresh cutting edges. Whereas traditional abrasives such as garnet quickly wear down with use. It’s widely used by industry professionals because of its cut rate and long life. It’s used for grinding, sanding and finishing for its hardness, strength low heat retention. Belt sanders work continuously without clogging because of small grooves in the abrasive that open as they go around the arc of the drive wheel – a distinct advantage compared with other discs and wheels which can clog and quickly become less efficient, depending on the material being worked. Use it on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Use belt sanders for rapid grinding, sanding and finishing on a variety of surfaces.

Strengths

•Tough, non-woven belt is effective for deburring, blending and cleaning
Higher flexibility resists “chunking” and performs well on belt sanders with small contact wheels
Low-stretch backing provides aggressive conditioning capability
Provides controlled cut to eliminate gouging and leaves a burr free finish
Non-woven web is load resistant
Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family

Technical specifications


Attributes
Length520 mm
Width20 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 3.89 excl. VAT
/ Each
£ 4.67 incl. VAT
  • Usually arrives within 14 working days