KLINGSPOR 62971 CS411Y CLOTH BELT 150 X 2000 MM GRIT 60 F4G PK10
CS 411 Y Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:62971
Rubix:264A3504
EAN:4014855025312

Product details : KLINGSPOR 62971 CS411Y CLOTH BELT 150 X 2000 MM GRIT 60 F4G PK10
CS 411 Y belt, 150 x 2000 mm grit 60 F4G
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 2000 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 136.48 excl. VAT
/ Each
£ 163.78 incl. VAT
- Delivery usually within ( 5 ) days