KLINGSPOR 4644 CS310XF 6 X 610 MM P40 FILE BELT PACK 25
CS 310 XF Abrasive File Belt
See technical informationReferences
Klingspor:4644
Rubix:264A3337
EAN:4014855058167

Product details : KLINGSPOR 4644 CS310XF 6 X 610 MM P40 FILE BELT PACK 25
CS 310 XF belt, 6 x 610 mm grit 40 F4G
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Width | 610 mm |
| Application | metals |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 13.98 excl. VAT
/ Each
£ 16.78 incl. VAT
- Usually arrives within 14 working days