KLINGSPOR 4475 LS309XH PORTABLE SANDER BELT 100 X 560 MM GRIT F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4475
Rubix:417A0639
EAN:4014855016778

Product details : KLINGSPOR 4475 LS309XH PORTABLE SANDER BELT 100 X 560 MM GRIT F5 PK10
LS 309 XH woodworking belt, 100 x 560 mm grit 100 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 560 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
- Delivery usually within ( 5 ) days