KLINGSPOR 6295 LS309XH PORTABLE SANDER BELT 110X620MM P100 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:6295
Rubix:417A0661
EAN:4014855028832

Product details : KLINGSPOR 6295 LS309XH PORTABLE SANDER BELT 110X620MM P100 F5 PK10
LS 309 XH woodworking belt, 110 x 620 mm grit 100 F5
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Width | 620 mm |
| Application | construction materials |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 22.25 excl. VAT
/ Each
£ 26.70 incl. VAT
- Delivery usually within ( 5 ) days