KLINGSPOR 4121 LS309XH PORTABLE SANDER BELT 75X480MM GRIT 100 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4121
Rubix:416A2296
EAN:4014855017379

Product details : KLINGSPOR 4121 LS309XH PORTABLE SANDER BELT 75X480MM GRIT 100 F5 PK10
LS 309 XH woodworking belt, 75 x 480 mm grit 100 F5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 480 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- Usually arrives within 14 working days