Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
KLINGSPOR 4141 LS309 XH BELT 75 X 533 100G
KLINGSPOR 4141 LS309 XH BELT 75 X 533 100G
LS 309 XH fabric belt
References
klingspor:
4141
rubix:
80380788
ean:
4014855017614
Technical specifications
Length
533
mm
Width
75
mm
Grain
100
Product details
Technical specifications
Product details : KLINGSPOR 4141 LS309 XH BELT 75 X 533 100G
Synthetic resin binder. Corundum grain. Tight powdering. X-toilet support.
Technical specifications
Attributes
Length
533
mm
Width
75
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.62
excl. VAT
/
Each
£
1.94
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
3M 715144 CUBITRON II CLOTH BELT 947A, 50 MM X 4000 MM, 120+
ROEBUCK GS6040040 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 40 GRADE
DEWALT ABRASIVE BELT 75 X 457MM 80G PACK OF 3 DT3642-QZ
ROEBUCK 306139 EMERY CLOTH SHEETS P60 COARSE PACK OF 50
3M 189184 SC-BL A MED 50 X 2000
PFERD 45011351 ABRASIVE BELT VB 610 X 30MM P180
NORTON ABRASIVE BELT R230 25 X 1065MM X P60 63642530763 SINGLE
3M 14969 CUBITRON II BELT 784F 50+ 100 X 3150 MM
ROEBUCK L000220220 B QUALITY LOOSE FOLD OPEN MOP 8 X 1 INCH 0220220X
KLINGSPOR 4482 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 120
3M 19352 SCOTCH-BRITE SURFACE CONDITION BELT SC-B 90MMX395MM A MED RED
BOSCH SANDING BELT 75 X 610MM PACK OF 3 2608606095
ROEBUCK 886442 ZIRCONIUM FILE BELT 15 X 475 MM G40
DEWALT ABRASIVE BELT 75 X 457MM 60G PACK OF 3 DT3641-QZ
NORTON 63642545875 100X915MM P80 BELT