References
Roebuck:886442
Rubix:222A5071
EAN:3660338398681

Documents
Product details : ROEBUCK 886442 ZIRCONIUM FILE BELT 15 X 475 MM G40
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
| Length | 475 mm |
|---|---|
| Width | 15 mm |
| Application | ferrous and non ferrous metals and wood |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 0.69 excl. VAT
/ Each
£ 0.83 incl. VAT
- Usually arrives within 14 working days
