Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6040040 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 40 GRADE
ROEBUCK GS6040040 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 40 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6040040
rubix:
067880
Technical specifications
Grain
40
Product details
Technical specifications
Product details : ROEBUCK GS6040040 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 40 GRADE
MOS 12600rpm
Technical specifications
Attributes
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 23893 CUBITRON II CLOTH BELT 947A 12 MM X 330 MM 60+
ROEBUCK 313409 ALUMINIUM OXIDE ROLLS G320 25MM X 50M
3M 7100329006 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 2000MM
ROEBUCK 306205 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P120 PACK OF 10
NORTON BFL BL BEARTEX BELT, 19X457MM AOCR, RPXF, COARSE, S2238
ROEBUCK WATERPROOF PAPER SHEETS P1200 PACK OF 50
NORTON 63642551547 NARROW BELTS R293-100X920#120
KLINGSPOR 4140 LS309 XH BELT 75 X 533 80G
KLINGSPOR 4478 LS WOOD WORKING BELTS 100X610 GRAIN 40 F5
3M 14819 TRIZACT BELT 237AA A100 100 X 9000 MM
3M 113975 CUBITRON II CLOTH BELT 947A 19MMX457MM 120+
KLINGSPOR BLUE LINISH BLT 2646 26463
3M 599685 CUBITRON II CLOTH BELT 984F 150MMX2000MM 36+
ROEBUCK GS6020080 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 80 GRADE
3M 16865 BELT 984F 36+ 100 X 1000