SPARTEX 840632 PENETRATING OIL LUBRICANT FOR FOODSTUFF NSFH1 650ML


Lu-3 - penetrating oil - lubricant - food contact - nsf h1

References
spartex:840632
rubix:217A3703
ean:3660338061936
Penetrating oil lubricant adapted to contact with foodstuff NSF H1
brand logo
brand logo
brand logo
Technical specifications
Capacity650 ml

Product details : SPARTEX 840632 PENETRATING OIL LUBRICANT FOR FOODSTUFF NSFH1 650ML


Product specially designed for the food industry (incidental contact). Can also be used in other areas: communities, automotive and other industries..
Provides effective protection against corrosion of metal parts. Lubricates mechanical parts. Leaves a slightly greasy film that provides protection against oxidation..
Forms a protective and insulating film..
Allows troubleshooting and servicing of any type of device. Clears, cleans, protects and removes moisture..
Avoid the accumulation of dust, dirt on mechanical parts..
No need for prolonged spraying..
Shake the aerosol before use..
Contents: 650 ml. Box of 12 aerosols.

Strengths

Solves many lubrication and seizing problems of mechanical machinery or equipment.
brand logo
brand logo

Technical specifications


Attributes
Capacity650 ml
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
  • In stock: Next day delivery