GEDORE 3090 20IN EXTENSION

Extension Bar

See technical informationSee documents
References
Gedore:3090-20
Rubix:45021598
Manufacturer :1476653
EAN:4010886812150
brand logo
Technical specifications
Square drive adapter3/8 ''
Length500 mm
See all Specifications
Documents

Product details : GEDORE 3090 20IN EXTENSION


Extension 3/8" 500 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Square drive adapter3/8 ''
Length500 mm
Typeextension 3/8'
Show UNSPSC/ECL@SS
£ 35.63 excl. VAT
/ Each
£ 42.76 incl. VAT
  • Delivery usually within ( 8 ) days