Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
GEDORE 3/4 EXTENSION 3290-16
GEDORE 3/4 EXTENSION 3290-16
Extension-3290-16
References
gedore:
3290-16
rubix:
120A2772
manufacturer :
6278520
ean:
4010886627853
Technical specifications
Square drive adapter
3/4
''
Length
400
mm
Product details
Technical specifications
Product details : GEDORE 3/4 EXTENSION 3290-16
Extension 3/4" 400 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.48
excl. VAT
/
Each
£
72.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.215S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 215S
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG
FACOM EXTENTION M.210A
STAHLWILLE 12011003 427QR EXTENSION QUICK RELEASE 240MM
STAHLWILLE 11011001 405QR 1/4 QUICK RELEASE EXTENSION 2 INCH LONG
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 125MM 5
STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
FACOM EXTENSION J.210AVSE
STAHLWILLE 13011003 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 255MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
ROEBUCK EXTENSION 1/4 INCH DRIVE 150MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 125MM J.210
GEDORE 125MM 1/2DR EXTN BAR 1990-5
BAHCO R310-2 TUBULAR HANDLE