Ratchet 3/4" without handle
Square drive adapter | 3/4 '' |
---|---|
Length | 170 mm |
Logistic Weight | 1243 g |
---|---|
Packaged dimensions (D x W x H) | 170x70x65 mm |
Package weight | 1218 g |
Square drive adapter | 3/4 '' |
Length | 170 mm |
Diameter | 68 mm |
Usually arrives within 14 working days