References
Gühring:1872 6.000
Rubix:285A4838
Manufacturer :9018720060000
EAN:4031093335881
Product details : GUHRING 01872 006.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 25.18 excl. VAT
/ Each
£ 30.22 incl. VAT
- Usually arrives within 14 working days

