Ultralift TP Magnetic Lifter
Safe working load SWL | 200 kg |
---|---|
Model | TP150 |
Manually operated permanent lifting magnet specifically designed for lifting thin plate and removing single sheets from a stack. Ultralift TP can lift steel sheets with thicknesses as low as 5mm.
Ultralift TP has an in built safety button which locks the handle thereby preventing accidental release while a load is being held. Simply attach the Ultralift TP to the hook of your crane or hoist and you're ready to go. A job that takes two men with hooks, chains or slings can be done with one hand using the Ultralift TP. No more struggles to attach heavy or awkward loads. No more worries about the stability of the load once it's lifted.
Safe, efficient lifter for steel plate and steel pressings
Safe working load SWL | 200 kg |
---|---|
Model | TP150 |
Weight | 8 kg |
Material thickness | 10 mm |
Usually arrives within 14 working days