MAKITA 821550-0 CONNECTOR CASE TYPE2 (W) 396MM X (D) 296MM X (H) 157MM
MAKPAC case
See technical informationReferences
Makita:821550-0
Rubix:80100538
EAN:0088381430128
Product details : MAKITA 821550-0 CONNECTOR CASE TYPE2 (W) 396MM X (D) 296MM X (H) 157MM
Width : 295 mm
- Length : 395 mm
- Qty : 1
- Height : 157 mm ;
- Length : 395 mm
- Qty : 1
- Height : 157 mm ;
Strengths
Case clip reference: 453974-8
Technical specifications
Attributes
| Material | plastic |
|---|
Show UNSPSC/ECL@SS
£ 48.90 excl. VAT
/ Each
£ 58.68 incl. VAT
- Delivery usually within ( 7 ) days

