Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Storage box for portable electrical equipment
MAKITA 821551-8 STACKING CASE TYPE 3 210MM
MAKITA 821551-8 STACKING CASE TYPE 3 210MM
MAKPAC case
References
makita:
821551-8
rubix:
80085881
ean:
0088381432993
Technical specifications
Material
Plastic
Product details
Technical specifications
Product details : MAKITA 821551-8 STACKING CASE TYPE 3 210MM
Width: 295 mm
- Qty: 1
- Height: 210 mm
- Length: 395 mm ;
Strengths
Case clip reference: 453974-8
Technical specifications
Attributes
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.24
excl. VAT
/
Each
£
67.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM BV.NANO BOX FOR R2NANO AND R.360NANO
MAKITA 821550-0 CONNECTOR CASE TYPE2 (W) 396MM X (D) 296MM X (H) 157MM
MAKITA 821549-5 STACKING CASE TYPE 1 105MM
MAKITA 824958-7 PLASTIC CASE GA9020-GA9020KD/1
MAKITA 141353-9 PLASTIC CASE BSS610/611
MAKITA 821552-6 STACKING CASE TYPE 4 315MM
STAHLWILLE 02181007 3/8 INCH SQUARE DRIVE ADAPTOR 7MM
MILWAUKEE 4932479985 M18 FUEL POWER HEAD BRISTLE BRUSH ATTACHMENT BARE
BOSCH BISCUITS GR-20 SIZE 20 PACK OF 1000 2607000149
SDS PLUS CHISEL SET 3PCE
DEWALT DT20708-QZ MULTI MATERIAL SEGMENTED CUTTING BLADE 100MM
LEICA LGS-TRI200 TRI 200 TRIPOD
DEWALT DE0736-XJ LASER TRIPOD
BOSCH 2608661904 AIZ 32 EC HCS PLUNGECUT WOOD SINGLE
MAKITA 0.6 X 25MM HEADLESS PIN NAILS MPF-31838