Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
IMPACT SOCKET SUPPLIES MALE HEX DRIVE 10 X 150MM MHD08M10EL
IMPACT SOCKET SUPPLIES MALE HEX DRIVE 10 X 150MM MHD08M10EL
Male Hexagon Driver 1/2″ Square Drive Extra Long
References
impact socket supplies:
MHD08M10EL
rubix:
80129813
Technical specifications
Imprint
Hex / Allen
Imprint size
10 mm
See all Specifications
Product details
Technical specifications
Product details : IMPACT SOCKET SUPPLIES MALE HEX DRIVE 10 X 150MM MHD08M10EL
For the insertion (low torque) /removal of free-running fasteners. The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
10 mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.92
excl. VAT
/
Each
£
32.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 071104 3840/4 BIT HEX 6/89 STAINLESS
WERA 057763 BIT-BOX 15 IMPAKTOR PZ2 PK15
WERA 056402 851/1BDC BIT PH2/25 DIAMOND BITORSION
WERA 134680 867/4Z IP BIT TORX PLUS 6IP/50 EXTRA TOUGH
WERA 056344 840/1ZBO SECURITY BIT HEX 4/25 EXTRA TOUGH
WERA 057760 BIT-BOX 20 H PZ2 PK20
FACOM SOCKET WRENCH EH.106
FACOM ES.135,5T SCREWDRIVER BIT ES.135.5T
WERA 057605 840/1IMP DC BIT HEX-PLUS SW5/25 IMPAKTOR PK10
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 25MM EXTRA HARD
ROEBUCK BIT HEXAGON 4.0 X 25MM
WERA 057672 868/4IMP DC BIT SQUARE 3/50 IMPAKTOR PK5
WERA 066686 871/4 BIT TORQ SET 6/89 EXTRA TOUGH
ROEBUCK BIT TAMPER PROOF TORX TX20 X 25MM
FACOM ES.625,5 BIT ES.625 5