Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 057605 840/1IMP DC BIT HEX-PLUS SW5/25 IMPAKTOR PK10
WERA 057605 840/1IMP DC BIT HEX-PLUS SW5/25 IMPAKTOR PK10
Screwdriver bit Wera
References
wera:
05057605001
rubix:
2517879
ean:
4013288157423
Technical specifications
Imprint
Hex / Allen
Imprint size
5 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 057605 840/1IMP DC BIT HEX-PLUS SW5/25 IMPAKTOR PK10
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5 mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.55
excl. VAT
/
Each
£
31.86
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SCREWDRIVER BIT EX.120
FACOM BIT ENS.208
WERA 057604 840/1IMP DC BIT HEX-PLUS SW4/25 IMPAKTOR PK10
WERA 060197 867/4Z BIT TX15/152 EXTRA TOUGH
WERA 056402 851/1BDC BIT PH2/25 DIAMOND BITORSION
WERA 071076 3840/1TS BIT HEX 6/25 STAINLESS TORSION
FACOM EF.6D5,5L SOCKET EF.6D55L
GEDORE 885 10 SCREWDRIVER BIT 5/16 HEX DRIVE HEX POINT 10MM
WERA 059665 840/4Z BIT HEX 5/32/89 EXTRA TOUGH
ROEBUCK BIT PHILLIPS NO 2 X 50MM
WERA 066290 867/1Z IP BIT TORX PLUS 40IP/25 EXTRA HARD
WERA 066694 871/4DC BIT TORQ SET 10/50 DIAMOND
WERA 059633 840/4Z BIT HEX 6.0/89 HEX PLUS
WERA 066104 867/1BDC BIT TX20/25 DIAMOND BITORSION
WERA 066485 867/1Z BIT TX10/25 EXTRA TOUGH