Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
"WERA 135096 840/4Z BIT HEX 5/32""/50 EXTRA TOUGH"
"WERA 135096 840/4Z BIT HEX 5/32""/50 EXTRA TOUGH"
Screwdriver bit Wera
References
wera:
05135096001
rubix:
80186767
ean:
4013288036384
Product details
Technical specifications
Product details : "WERA 135096 840/4Z BIT HEX 5/32""/50 EXTRA TOUGH"
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.93
excl. VAT
/
Each
£
4.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK POZI BIT NO 3 X 25MM X-HARD GOLD 1176
ROEBUCK BIT TORX TX 10 X 25MM
FACOM HEXAGON BIT EH.107
WERA 066304 867/1TZ BIT TX9/25 EXTRA TOUGH TORSION
WERA 059755 851/4Z BIT PH1/70 EXTRA TOUGH
WERA 059325 800/4Z BIT SLOTTED 0.8/5.5/50 EXTRA TOUGH
WERA 134805 868/4 BIT SQUARE 1/152 EXTRA TOUGH
WERA 059770 851/4Z BIT PH2/70 EXTRA TOUGH
"MHD04M05 1/4"" SQUARE DRIVE X 5MM"
WERA 057656 851/4IMP DC BIT PH2/50 IMPAKTOR PK5
WERA 056200 800/1Z BIT SLOTTED 0.5/3/25 EXTRA TOUGH
WERA 060053 867/4ZBO SECURITY BIT TX25/89 EXTRA TOUGH
ISS TORX SOCKET DRIVE 1/2 INCH X 75MM T50 MTD08T50L
WERA 060054 867/4ZBO SECURITY BIT TX30/89 EXTRA TOUGH
WERA 056172 800/1BDC BIT SLOTTED 0.8/5.5/25 DIAMOND BITORSION