References
Draper:04790
Rubix:381A6347
Manufacturer :04790
EAN:5059482035487




Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph no.1/no.2; pz no.1/no.2/no.3; tx t20/t25; square s1/s2/s3; plain slot 5/6mm and 6mm |
Product details : DRAPER 04790 D20 COMBI & BIT COMBO
Part of the D20 multi-tool battery system. The cordless combi drill has a brushless motor for enhanced performance. It features 23 torque settings, metal keyless chuck, variable speed with electronic brake, adjustable side handle, depth rod and LED worklight. Supplied with a D20 4.0Ah battery and charger. The 1/4" hex impact screwdriver bit set is manufactured from S2 steel, which is correctly hardened and tempered with a phosphate finish. Supplied in a plastic case with soft grip detail. The D20 interchangeable battery system allows you to combine the same battery/batteries with any of the tools within the D20 series.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | ph no.1/no.2; pz no.1/no.2/no.3; tx t20/t25; square s1/s2/s3; plain slot 5/6mm and 6mm |
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 199.98 excl. VAT
/ Each
£ 239.98 incl. VAT
- Delivery usually within ( 7 ) days