ROEBUCK EXTRA LONG BIT PH 2 X 90MM
1/4" phillips extra long bit
See technical informationSee documentsReferences
Roebuck:4971729
Rubix:1343682
EAN:3660338516214

Documents
Product details : ROEBUCK EXTRA LONG BIT PH 2 X 90MM
1/4" phillips extra long bit Extra durable/long Phillips screwdriver.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph2 |
| Length | 89 mm |
Show UNSPSC/ECL@SS
£ 11.55 excl. VAT
/ Each
£ 13.86 incl. VAT
- In stock: Next day delivery
