Male socket torque wrenches
Tightening torque, minimum | 140 N.m |
---|---|
Tightening torque, maximum | 750 N.m |
Square drive adapter | 55/64 '' |
Logistic Weight | 4060 g |
---|---|
Tightening torque, minimum | 140 N.m |
Tightening torque, maximum | 750 N.m |
Square drive adapter | 55/64 '' |
Length | 1198 mm |
Weight | 4.06 kg |
Fixation | 22 mm |
Usually arrives within 14 working days