References
Facom:R.248-25D
Rubix:1240449
EAN:3148517326668


Technical specifications
| Tightening torque, minimum | 5 N.m |
|---|---|
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 1/4 '' |
Product details : FACOM FIX TORQ WREN R.248-25D
"Non vernier" adjustable click wrenches
- Accuracy : ± 4 %.
-Proven reliability: 100 000 cycles.
- Attachment: 9 x 12 or 14 x 18 mm.
Wrenches which can be preset and used in tightening and untightening..
-Torque adjustment with a key using a control bench, see range of torque controllers.
-Knurled metal handle.
-Numbered wrenches supplied in plastic protection tube.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
- Accuracy : ± 4 %.
-Proven reliability: 100 000 cycles.
- Attachment: 9 x 12 or 14 x 18 mm.
Wrenches which can be preset and used in tightening and untightening..
-Torque adjustment with a key using a control bench, see range of torque controllers.
-Knurled metal handle.
-Numbered wrenches supplied in plastic protection tube.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Packaged dimensions (D x W x H) | 355x50x50 mm |
| Package weight | 345 g |
| Tightening torque, minimum | 5 N.m |
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 1/4 '' |
| Length | 250 mm |
| Weight | 0.28 kg |
| Fixation | 9x12 mm |
| Standard | din en iso 6789, iso 6789, nf en iso 6789 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 420.98 excl. VAT
/ Each
£ 505.18 incl. VAT
- Delivery usually within ( 14 ) days