NORBAR 15012 TW MDL 50 PROF 3/8IN SQ DR REVERSIBLE RATCHET

Torque Wrench

See technical information

References

Norbar Torque Tools:15012
Rubix:2527434
EAN:5060207564502
brand logo

Technical specifications

Tightening torque, minimum10 N.m
Tightening torque, maximum50 N.m
Length327 mm
See all Specifications

Product details : NORBAR 15012 TW MDL 50 PROF 3/8IN SQ DR REVERSIBLE RATCHET


The Professional torque wrench has been re-engineered to be even more accurate, durable and easy to use.

Strengths

Ergonomic new handle with a high proportion of soft-feel, high grip material.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.

Technical specifications


Attributes
Tightening torque, minimum10 N.m
Tightening torque, maximum50 N.m
Length327 mm
Weight0.69 kg
Typetorque wrench
£ 239.40 excl. VAT
/ Each
£ 287.28 incl. VAT
  • In stock: Next day delivery