References
Facom:E.516ST-135PB
Rubix:259A3452
EAN:3662424156762







Technical specifications
| Tightening torque, minimum | 6.7 N.m |
|---|---|
| Tightening torque, maximum | 135 N.m |
| Square drive adapter | 3/8 '' |
Product details : FACOM E.516ST-135PB SMART TORQUE WRENCH 3/8 13.5-135NM
Technical specifications
Attributes
| Tightening torque, minimum | 6.7 N.m |
|---|---|
| Tightening torque, maximum | 135 N.m |
| Square drive adapter | 3/8 '' |
| Fixation | 9x12 mm |
Show UNSPSC/ECL@SS
£ 734.03 excl. VAT
/ Each
£ 880.84 incl. VAT
- Delivery usually within ( 14 ) days