References
Roebuck:3974854
Rubix:2016450
EAN:3660338395093
Product details : ROEBUCK 02670 3MM T HANDLE HEX DRIVER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
High quality, injection moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 3 mm |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 36.88 excl. VAT
/ Each
£ 44.26 incl. VAT
- In stock: Next day delivery

