ROEBUCK T-HANDLE WRENCH 3 HEX 7MM
T-Handle Wrenches With Three Hexagon Male Ends
See technical informationSee documentsReferences
Roebuck:7733324
Rubix:7733324
EAN:3660338518379
Documents
Product details : ROEBUCK T-HANDLE WRENCH 3 HEX 7MM
• Keys with T-handle and three 6 male hexagon bits.
• Black hex head, matt finish in chrome vanadium. (The dimensions higher than 10 mm are provided without black hex head)
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 7 |
| Length | 210 mm |
Show UNSPSC/ECL@SS
£ 17.16 excl. VAT
/ Each
£ 20.59 incl. VAT
- In stock: Next day delivery

