Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
"MALE TORX DRIVER 1/2"" SQUARE DRIVE LONG T40"
"MALE TORX DRIVER 1/2"" SQUARE DRIVE LONG T40"
Male Torx Driver 1/2″ Square Drive Long
References
impact socket supplies:
MTD08T40L
rubix:
201A2840
Technical specifications
Imprint
Torx
Imprint size
T40
See all Specifications
Product details
Technical specifications
Product details : "MALE TORX DRIVER 1/2"" SQUARE DRIVE LONG T40"
For the insertion (low torque) /removal of free-running fasteners. The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Torx
Imprint size
T40
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.30
excl. VAT
/
Each
£
14.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 134676 867/4Z IP BIT TORX PLUS 30IP/89 EXTRA TOUGH
WERA 066766 875/1 BIT TRIWING 4/25 EXTRA TOUGH
WERA 071085 3855/4 BIT PZ2/89 STAINLESS
WERA 071091 3867/4BO BIT SECURITY TX20/89 STAINLESS
WERA 064155 867/12 BIT TX20/45 M5 DRIVE EXTRA TOUGH
WERA 056343 840/1ZBO SECURITY BIT HEX 3/25 EXTRA TOUGH
WERA 135201 867/4Z BIT TX2/50 EXTRA TOUGH
FACOM TORX BIT EX.107
GEDORE 890 PZD 2 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:2
GEDORE 890 PZD 1 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:1
WERA 060160 868/4 BIT SQUARE 1/50 EXTRA TOUGH
WERA 134680 867/4Z IP BIT TORX PLUS 6IP/50 EXTRA TOUGH
WERA 059780 851/4Z BIT PH2/110 EXTRA TOUGH
FACOM POZIDRIV BIT ED.101T
ROEBUCK POZI EXTRA HARD GOLD BIT NO 1 X 50MM