FACOM 84TZSA.4 METRIC T-HANDLED HEXAGON KEY / WRENCH 4MM
Male wrench with spherical "P" handle
See technical informationReferences
Facom:84TZSA.4
Rubix:206A4985
EAN:3662424074899

Product details : FACOM 84TZSA.4 METRIC T-HANDLED HEXAGON KEY / WRENCH 4MM
Silicon-carbon steel for longer service life
Soft grip for greater comfort and to apply more torque
Spherical head enables rapid screwing up to an angle of 30°.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Soft grip for greater comfort and to apply more torque
Spherical head enables rapid screwing up to an angle of 30°.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Strengths
- Soft grip handle for comfort and to apply more torque
- Spherical head allows for fast screwing up to 30° angle
- Short end for high torque / tightening
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 4 |
| Length | 183 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 9.13 excl. VAT
/ Each
£ 10.96 incl. VAT
- In stock: Next day delivery
