References
Gedore:42 17
Rubix:113A9231
Manufacturer :6341660
EAN:4010886634165

Product details : GEDORE 17MM ALLEN KEY 42 17
Hexagon Allen key 17 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 17 mm |
| Length | 177 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 25.22 excl. VAT
/ Each
£ 30.26 incl. VAT
- Delivery usually within ( 8 ) days
