References
Wera:05021625001
Rubix:80117172
Manufacturer :05021625001
EAN:4013288018694






Documents
Product details : WERA 021625 950L HEX KEY 5.0/160 LONG CHROME PLATED
High quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The precise chrome-plated design ensures high corrosion protection; with extra-long arm.
Strengths
•L-keys for hexagonal socket screws
High corrosion protection thanks to chrome-plating
Extra-long arm
Metric
High corrosion protection thanks to chrome-plating
Extra-long arm
Metric
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 5 mm |
| Length | 160 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 1.48 excl. VAT
/ Each
£ 1.78 incl. VAT
- Delivery usually within ( 5 ) days