References
Draper:81065
Rubix:390A3942
Manufacturer :81065

Product details : DRAPER 81065 FIBREGLASS SHAFT FENCING HAMMER 5.4KG
Cast iron head with polypropylene coated fibreglass shaft. Head width 130mm. Shock - absorbing rubber grip.
Technical specifications
Attributes
| Type | hand hammer |
|---|---|
| Weight | 5400 g |
| Handle | fibreglass |
| Material | fibreglass shaft |
Show UNSPSC/ECL@SS
£ 46.65 excl. VAT
/ Each
£ 55.98 incl. VAT
- Delivery usually within ( 7 ) days
